PIPEMARKER 79298 HIGH PRESSURE COND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER 79298 HIGH PRESSURE COND

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7137-4
  • Mfr. Model # 7137-4
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 1-1/8"
  • Item Pipe Marker
  • Width 7"
  • Legend High Pressure Condensate
  • Material Pressure Sensitive Vinyl
  • Markers per Card 4
  • Standards ASME (ANSI) A13.1
  • Background Color Yellow
  • Legend Color Black
  • Legend Alpha Range G - K
  • Marker Attachment Style Self-Adhesive
  • Fits Pipe O.D. 3/4 - 2-3/8"
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 3/4"
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list