PIPEMARKER 79247 SPRINKLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER 79247 SPRINKLER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7267-4
  • Mfr. Model # 7267-4
  • UNSPSC # 27112305
  • CATALOGUE PAGE # 2277
  • Shipping Weight 1.0 lbs

Product Details

Self-sticking vinyl pipe marker. Durable B-946 material ideal for indoor and outdoor environments. Markers supplied on a coated backing material that makes handling and installation easy. Outside diameter, 3?4 in. to 2-3?8 in. Tower Water. White/green.

Technical Specs

  • Height 1-1/8"
  • Item Sprinkler
  • Width 1-1/8"
  • Legend Sprinkler
  • Material Pressure Sensitive Vinyl
  • Standards ANSI A13.1-2007
  • Markers per Card 4
  • Background Color Red
  • Legend Color Red
  • Legend Alpha Range P - S
  • Marker Attachment Style Self-Adhesive
  • Fits Pipe O.D. 3/4 - 2-3/8"
  • Operating Temp. Range -0.4 Degrees F
  • Language English
  • Character Height 3/4"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list