Skip Content
PIPEMARKER 79234 LOW PRESSURE GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 79234 LOW PRESSURE GAS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7176-4
  • Mfr. Model # 7176-4
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Pipe Marker
  • Material Pressure Sensitive Vinyl
  • Height 1-1/8"
  • Width 7"
  • Legend Low Pressure Gas
  • Background Color Yellow
  • Markers per Card 4
  • Standards ASME (ANSI) A13.1
  • Legend Alpha Range L - O
  • Legend Color Black
  • Fits Pipe O.D. 3/4 - 2-3/8"
  • Marker Attachment Style Self-Adhesive
  • Character Height 3/4"
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list