Skip Content
PIPEMARKER 79215 LIQUID NITROGEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 79215 LIQUID NITROGEN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7172-4
  • Mfr. Model # 7172-4
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 1-1/8"
  • Item Pipe Marker
  • Material Pressure Sensitive Vinyl
  • Width 7"
  • Markers per Card 4
  • Legend Alpha Range L - O
  • Standards ASME (ANSI) A13.1
  • Background Color Yellow
  • Legend Color Black
  • Fits Pipe O.D. 3/4 - 2-3/8"
  • Legend Liquid Nitrogen
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 0 Degrees F
  • Character Height 3/4"
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list