Skip Content
PIPEMARKER 79214 CARBON DIOXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 79214 CARBON DIOXIDE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7038-4
  • Mfr. Model # 7038-4
  • UNSPSC # 27112305
  • CATALOGUE PAGE # 2277
  • Shipping Weight 0.36 lbs

Product Details

Self-sticking vinyl pipe marker. Durable B-946 material ideal for indoor and outdoor environments. Markers supplied on a coated backing material that makes handling and installation easy. Outside diameter, 3?4 in. to 2-3?8 in. Carbon Dioxide. Black/yello

Technical Specs

  • Item Carbon Dioxide
  • Width 7"
  • Material Pressure Sensitive Vinyl
  • Legend Carbon Dioxide
  • Markers per Card 4
  • Standards ANSI A13.1-2007
  • Height 1-1/8"
  • Legend Color Black
  • Background Color Yellow
  • Fits Pipe O.D. 3/4 - 2-3/8"
  • Legend Alpha Range A - C
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 3/4"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list