Skip Content
PIPEMARKER 79110 HIGH PRESSURE AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 79110 HIGH PRESSURE AIR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7136-1
  • Mfr. Model # 7136-1
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 2-1/4"
  • Item Pipe Marker
  • Standards ASME (ANSI) A13.1
  • Width 14"
  • Legend High Pressure Air
  • Markers per Card 1
  • Material Pressure Sensitive Vinyl
  • Legend Color White
  • Background Color Green
  • Legend Alpha Range G - K
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Marker Attachment Style Self-Adhesive
  • Character Height 2"
  • Language English
  • Operating Temp. Range -0.4 Degrees F
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list