Skip Content
PIPEMARKER 79033 HIGH PRESSURE GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 79033 HIGH PRESSURE GAS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7138-1
  • Mfr. Model # 7138-1
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Height 2-1/4"
  • Material Pressure Sensitive Vinyl
  • Item Pipe Marker
  • Legend High Pressure Gas
  • Width 14"
  • Markers per Card 1
  • Standards ASME (ANSI) A13.1
  • Background Color Yellow
  • Legend Alpha Range G - K
  • Legend Color Black
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list