PIPEMARKER 79005 AMMONIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER 79005 AMMONIA

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7014-1
  • Mfr. Model # 7014-1
  • UNSPSC # 27112305
  • CATALOGUE PAGE # 2277
  • Shipping Weight 0.02 lbs

Product Details

Self-sticking vinyl pipe marker. Durable B-946 material ideal for indoor and outdoor environments. Markers supplied on a coated backing material that makes handling and installation easy. Outside diameter, 2-1?4 in. to 7-7?8 in. Ammonia. Black/yellow.

Technical Specs

  • Item Ammonia
  • Background Color Yellow
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Height 2-1/4"
  • Width 14"
  • Material Vinyl
  • Legend Ammonia
  • Markers per Card 1
  • Standards ANSI A13.1-2007
  • Language English
  • Legend Color Black
  • Marker Attachment Style Self-Adhesive
  • Legend Alpha Range A - C
  • Character Height 2"
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list