Skip Content
PIPEMARKER 77543 FUEL OIL SUPPLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 77543 FUEL OIL SUPPLY

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7117-1
  • Mfr. Model # 7117-1
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 2-1/4"
  • Item Pipe Marker
  • Material Pressure Sensitive Vinyl
  • Width 14"
  • Legend Fuel Oil Supply
  • Markers per Card 1
  • Standards ASME (ANSI) A13.1
  • Background Color Yellow
  • Legend Color Black
  • Marker Attachment Style Self-Adhesive
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Legend Alpha Range D - F
  • Language English
  • Operating Temp. Range 0 Degrees F
  • Character Height 2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list