Skip Content
PIPEMARKER 76665 PRIMARY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 76665 PRIMARY

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7221-1
  • Mfr. Model # 7221-1
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Pipe Marker
  • Height 2-1/4"
  • Material Pressure Sensitive Vinyl
  • Width 14"
  • Legend Primary
  • Markers per Card 1
  • Standards ASME (ANSI) A13.1
  • Legend Alpha Range P - S
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Legend Color White
  • Background Color Green
  • Marker Attachment Style Self-Adhesive
  • Language English
  • Operating Temp. Range 0 Degrees F
  • Character Height 2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list