Skip Content
PIPEMARKER 76341 BLANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 76341 BLANK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7024-4
  • Mfr. Model # 7024-4
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Pipe Marker
  • Height 1-1/8"
  • Material Pressure Sensitive Vinyl
  • Width 7"
  • Legend (Blank)
  • Standards ASME (ANSI) A13.1
  • Markers per Card 4
  • Fits Pipe O.D. 3/4 - 2-3/8"
  • Legend Alpha Range Blank
  • Background Color Red
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 0 Degrees F
  • Language No Text
  • Legend Color No Legend
  • Character Height 3/4"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list