Skip Content
PIPEMARKER 59792 ANHYDROUS AMMONIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 59792 ANHYDROUS AMMONIA

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5631HPHV
  • Mfr. Model # 5631HPHV
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Height 4-1/4"
  • Item Pipe Marker
  • Material Polyester Over Laminate On Fiberglass Plastic Carrier
  • Width 32"
  • Legend Anhydrous Ammonia
  • Standards ASME (ANSI)
  • Legend Color Black
  • Background Color Yellow
  • Legend Alpha Range A - C
  • Fits Pipe O.D. 8" and Larger
  • Marker Attachment Style Strap-On
  • Language English
  • Character Height 3-1/2"
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list