PIPEMARKER 59725 MILL AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER 59725 MILL AIR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5724HPHV
  • Mfr. Model # 5724-HPHV
  • UNSPSC # 55121619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Height 4-1/4"
  • Material Polyester Over Laminate on Fiberglass Plastic Carrier
  • Item Pipe Marker
  • Width 32"
  • Standards ASME (ANSI)
  • Legend Mill Air
  • Legend Color White
  • Background Color Blue
  • Legend Alpha Range L - O
  • Fits Pipe O.D. 8" and Larger
  • Marker Attachment Style Strap-On
  • Operating Temp. Range -0.4 Degrees F
  • Language English
  • Character Height 3-1/2"
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list