Skip Content
PIPEMARKER 59703 HEATING WATER RETU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 59703 HEATING WATER RETU

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5702HPHV
  • Mfr. Model # 5702HPHV
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Pipe Marker
  • Material Polyester Over Laminate On Fiberglass Plastic Carrier
  • Height 4-1/4"
  • Legend Heating Water Return
  • Width 32"
  • Standards ASME (ANSI)
  • Background Color Yellow
  • Legend Alpha Range G - K
  • Legend Color Black
  • Fits Pipe O.D. 8" and Larger
  • Marker Attachment Style Strap-On
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 3-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list