Skip Content
PIPEMARKER 59634 BLACK LIQUOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 59634 BLACK LIQUOR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5634HPHV
  • Mfr. Model # 5634HPHV
  • UNSPSC # 55121619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Height 4-1/4"
  • Item Pipe Marker
  • Material Polyester Over Laminate On Fiberglass Plastic Carrier
  • Width 32"
  • Legend Color Black
  • Background Color Yellow
  • Legend Black Liquor
  • Standards ASME (ANSI)
  • Legend Alpha Range A - C
  • Fits Pipe O.D. 8" and Larger
  • Marker Attachment Style Strap-On
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 3-1/2"
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list