PIPEMARKER 4IN RED ARO RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER 4IN RED ARO RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY91288
  • Mfr. Model # 91288
  • UNSPSC # 55121731
  • CATALOGUE PAGE # 2278
  • Shipping Weight 2.1 lbs

Technical Specs

  • Length 90 ft.
  • Item Arrow Tape
  • Material Vinyl
  • Colour White/Red
  • Markers per Card 270
  • Width 4"
  • Standards ASME (ANSI) A13.1 - 2007
  • Background Color Red
  • Pattern Arrow
  • Operating Temp. Range -40 Degrees F - 180 Degrees F
  • Thickness 0.004"
  • Reusable No
  • Legend Color White
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Arrows Per Roll 270

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list