Skip Content
PIPEMARKER 48527 DOM. HOT WATER SUP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 48527 DOM. HOT WATER SUP

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4053C
  • Mfr. Model # 4053C
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Height 2"
  • Material Coiled Printed Plastic Sheet
  • Item Pipe Marker
  • Width 2"
  • Legend Domestic Hot Water Supply
  • Markers per Card 1
  • Standards ASME (ANSI)
  • Background Color Yellow
  • Legend Alpha Range D - F
  • Legend Color Black
  • Fits Pipe O.D. 2-1/2" - 3-7/8"
  • Marker Attachment Style Snap-On
  • Language English
  • Character Height 1-1/4"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list