Skip Content
PIPEMARKER 48245 HEATING WATER RETU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 48245 HEATING WATER RETU

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4072F
  • Mfr. Model # 4072F
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 8"
  • Item Pipe Marker
  • Legend Heating Water Return
  • Material Printed Plastic Sheet
  • Width 8"
  • Markers per Card 1
  • Standards ASME (ANSI)
  • Fits Pipe O.D. 6 - 7-7/8"
  • Legend Color Black
  • Background Color Yellow
  • Legend Alpha Range G - K
  • Marker Attachment Style Strap-On
  • Language English
  • Character Height 1-1/4"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list