Skip Content
PIPEMARKER 48195 VENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 48195 VENT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4148A
  • Mfr. Model # 4148A
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Pipe Marker
  • Height 13/16"
  • Material Coiled Printed Plastic Sheet
  • Width 13/16"
  • Legend Vent
  • Standards ASME (ANSI)
  • Background Color Yellow
  • Legend Color Black
  • Markers per Card 1
  • Fits Pipe O.D. 3/4 - 1-3/8"
  • Legend Alpha Range T - Z
  • Marker Attachment Style Snap-On
  • Character Height 1/2"
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list