Skip Content
PIPEMARKER 48189 VENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 48189 VENT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4150C
  • Mfr. Model # 4150C
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Material Coiled Printed Plastic Sheet
  • Height 2"
  • Item Pipe Marker
  • Width 2"
  • Legend Vent
  • Markers per Card 1
  • Standards ASME (ANSI)
  • Background Color Green
  • Legend Alpha Range T - Z
  • Legend Color White
  • Fits Pipe O.D. 2-1/2" - 3-7/8"
  • Marker Attachment Style Snap-On
  • Character Height 1-1/4"
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list