PIPEMARKER 48063 SPRINKLER FIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER 48063 SPRINKLER FIRE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4127C
  • Mfr. Model # 4127-C
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Pipe Marker
  • Height 2-1/2"
  • Material Coiled Printed Plastic Sheet
  • Width 2-1/2"
  • Legend Sprinkler Fire
  • Background Color Red
  • Standards ASME (ANSI)
  • Legend Color White
  • Legend Alpha Range P - S
  • Fits Pipe O.D. 2-1/2" - 3-7/8"
  • Marker Attachment Style Snap-On
  • Language English
  • Character Height 1-1/4"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list