Skip Content
PIPEMARKER 47990 REFRIGERANT LIQUID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 47990 REFRIGERANT LIQUID

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4117F
  • Mfr. Model # 4117F
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Legend Refrigerant Liquid
  • Material Printed Plastic Sheet
  • Standards ASME (ANSI)
  • Item Pipe Marker
  • Background Color Yellow
  • Legend Color Black
  • Legend Alpha Range P - S
  • Fits Pipe O.D. 6 - 7-7/8"
  • Marker Attachment Style Strap-On
  • Height 8"
  • Language English
  • Width 8"
  • Character Height 1-1/4"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list