PIPEMARKER 47986 REFRIGERANT LIQUID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER 47986 REFRIGERANT LIQUID

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4117B
  • Mfr. Model # 4117-B
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Pipe Marker
  • Material Coiled Printed Plastic Sheet
  • Legend Refrigerant Liquid
  • Background Color Yellow
  • Standards ASME (ANSI)
  • Fits Pipe O.D. 1-1/2 - 2-3/8"
  • Legend Alpha Range P - S
  • Marker Attachment Style Snap-On
  • Legend Color Black
  • Height 7/8"
  • Width 7/8"
  • Character Height 3/4"
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list