Skip Content
PIPEMARKER 47951 POTABLE WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 47951 POTABLE WATER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4111F
  • Mfr. Model # 4111F
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Material Printed Plastic Sheet
  • Item Pipe Marker
  • Standards ASME (ANSI)
  • Legend Potable Water
  • Background Color Green
  • Legend Color White
  • Fits Pipe O.D. 6 - 7-7/8"
  • Legend Alpha Range P - S
  • Marker Attachment Style Strap-On
  • Height 8"
  • Width 8"
  • Language English
  • Character Height 1-1/4"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list