Skip Content
PIPEMARKER 47934 PLANT WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 47934 PLANT WATER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4109G
  • Mfr. Model # 4109G
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Height 10"
  • Item Pipe Marker
  • Material Printed Plastic Sheet
  • Width 10"
  • Standards ASME (ANSI)
  • Legend Plant Water
  • Markers per Card 1
  • Background Color Green
  • Legend Alpha Range P - S
  • Legend Color White
  • Fits Pipe O.D. 8 - 9-7/8"
  • Marker Attachment Style Strap-On
  • Language English
  • Character Height 2-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list