Skip Content
PIPEMARKER 47927 PLANT AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 47927 PLANT AIR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4108G
  • Mfr. Model # 4108G
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Height 10"
  • Item Pipe Marker
  • Material Printed Plastic Sheet
  • Legend Plant Air
  • Markers per Card 1
  • Width 10"
  • Standards ASME (ANSI)
  • Background Color Yellow
  • Legend Color Black
  • Legend Alpha Range P - S
  • Fits Pipe O.D. 8 - 9-7/8"
  • Marker Attachment Style Strap-On
  • Character Height 2-1/2"
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list