Skip Content
PIPEMARKER 47921 PLANT AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 47921 PLANT AIR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4108A
  • Mfr. Model # 4108A
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Pipe Marker
  • Height 13/16"
  • Width 13/16"
  • Legend Plant Air
  • Material Coiled Printed Plastic Sheet
  • Markers per Card 1
  • Standards ASME (ANSI)
  • Background Color Yellow
  • Legend Color Black
  • Legend Alpha Range P - S
  • Fits Pipe O.D. 3/4 - 1-3/8"
  • Marker Attachment Style Snap-On
  • Language English
  • Character Height 1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list