Skip Content
PIPEMARKER 47898 OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 47898 OIL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4103F
  • Mfr. Model # 4103F
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Height 8"
  • Material Printed Plastic Sheet
  • Item Pipe Marker
  • Width 8"
  • Legend Oil
  • Markers per Card 1
  • Background Color Yellow
  • Standards ASME (ANSI)
  • Fits Pipe O.D. 6 - 7-7/8"
  • Legend Color Black
  • Legend Alpha Range L - O
  • Marker Attachment Style Strap-On
  • Character Height 1-1/4"
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list