Skip Content
PIPEMARKER 47890 NON-POTABLE WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 47890 NON-POTABLE WATER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4102F
  • Mfr. Model # 4102F
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Height 8"
  • Item Pipe Marker
  • Width 8"
  • Material Printed Plastic Sheet
  • Legend Non-Potable Water
  • Markers per Card 1
  • Legend Color Black
  • Background Color Yellow
  • Legend Alpha Range L - O
  • Standards ASME (ANSI)
  • Fits Pipe O.D. 6 - 7-7/8"
  • Marker Attachment Style Strap-On
  • Language English
  • Character Height 1-1/4"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list