Skip Content
PIPEMARKER 47879 NITROUS OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 47879 NITROUS OXIDE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4101A
  • Mfr. Model # 4101A
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Material Coiled Printed Plastic Sheet
  • Item Pipe Marker
  • Legend Nitrous Oxide
  • Standards ASME (ANSI)
  • Fits Pipe O.D. 3/4 - 1-3/8"
  • Legend Color Black
  • Marker Attachment Style Snap-On
  • Legend Alpha Range L - O
  • Background Color Yellow
  • Height 13/16"
  • Width 13/16"
  • Language English
  • Character Height 1-1/4"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list