Skip Content
PIPEMARKER 47718 GLYCOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 47718 GLYCOL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4068D
  • Mfr. Model # 4068D
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Item Pipe Marker
  • Legend Glycol
  • Standards ASME (ANSI)
  • Material Coiled Printed Plastic Sheet
  • Legend Color Black
  • Background Color Yellow
  • Legend Alpha Range G - K
  • Fits Pipe O.D. 4" - 6"
  • Marker Attachment Style Snap-On
  • Height 2-13/16"
  • Width 2-13/16"
  • Language English
  • Character Height 1-1/4"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list