Skip Content
PIPEMARKER 47611 DRAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 47611 DRAIN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4055G
  • Mfr. Model # 4055G
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Height 10"
  • Material Printed Plastic Sheet
  • Item Pipe Marker
  • Width 10"
  • Legend Drain
  • Markers per Card 1
  • Legend Color White
  • Background Color Green
  • Standards ASME (ANSI)
  • Fits Pipe O.D. 8 - 9-7/8"
  • Legend Alpha Range D - F
  • Marker Attachment Style Strap-On
  • Language English
  • Character Height 2-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list