Skip Content
Discontinued with Replacement
PIPEMARKER 42312 BLANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIPEMARKER 42312 BLANK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4010H
  • Mfr. Model # 4010H
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs
Suggested Replacement Product
BRADY STRAP-ON PIPE MARKER

Price: NA

Technical Specs

  • Height 9-5/16"
  • Legend (Blank)
  • Item Pipe Marker
  • Width 9-5/16"
  • Markers per Card 1
  • Standards ASME (ANSI)
  • Background Color Yellow
  • Material Printed Plastic Sheet
  • Legend Alpha Range Blank
  • Fits Pipe O.D. 10 - 15"
  • Marker Attachment Style Strap-On
  • Language No Text
  • Legend Color No Legend
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list