Skip Content
Discontinued with Replacement
PIPEMARKER 42309 BLANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIPEMARKER 42309 BLANK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4011F
  • Mfr. Model # 4011F
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs
Suggested Replacement Product
4011-F BLANK GREEN STYLE F

Price: NA

Technical Specs

  • Material Coiled Printed Plastic Sheet
  • Item Pipe Marker
  • Height 8"
  • Width 8"
  • Markers per Card 1
  • Legend (Blank)
  • Standards ASME (ANSI)
  • Background Color Green
  • Legend Alpha Range Blank
  • Fits Pipe O.D. 6 - 9-7/8"
  • Marker Attachment Style Strap-On
  • Language No Text
  • Legend Color No Legend
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list