Skip Content
PIPEMARKER 41912 BLANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 41912 BLANK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4010D
  • Mfr. Model # 4010D
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Height 2-13/16"
  • Item Pipe Marker
  • Material Coiled Printed Plastic Sheet
  • Width 2-13/16"
  • Legend (Blank)
  • Markers per Card 1
  • Standards ASME (ANSI)
  • Background Color Yellow
  • Fits Pipe O.D. 4" - 6"
  • Legend Alpha Range Blank
  • Marker Attachment Style Snap-On
  • Language No Text
  • Legend Color No Legend
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list