PIPEMARKER 41865 STEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER 41865 STEAM

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4129F
  • Mfr. Model # 4129-F
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Material Printed Plastic Sheet
  • Item Pipe Marker
  • Height 8"
  • Legend Steam
  • Width 8"
  • Markers per Card 1
  • Standards ASME (ANSI)
  • Legend Alpha Range P - S
  • Legend Color Black
  • Fits Pipe O.D. 6 - 7-7/8"
  • Background Color Yellow
  • Marker Attachment Style Strap-On
  • Character Height 1-1/4"
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list