Skip Content
PIPEMARKER 41838 VENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 41838 VENT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4149D
  • Mfr. Model # 4149D
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Height 2-13/16"
  • Item Pipe Marker
  • Material Coiled Printed Plastic Sheet
  • Width 2-13/16"
  • Legend Vent
  • Markers per Card 1
  • Standards ASME (ANSI)
  • Background Color Blue
  • Fits Pipe O.D. 4" - 6"
  • Legend Color White
  • Legend Alpha Range T - Z
  • Marker Attachment Style Snap-On
  • Language English
  • Character Height 1-1/4"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list