PIPEMARKER 41809 CHILLED WATER SUPP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER 41809 CHILLED WATER SUPP

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4024B
  • Mfr. Model # 4024-B
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Height 10"
  • Item Pipe Marker
  • Width 10"
  • Legend Chilled Water Supply
  • Material Coiled Printed Plastic Sheet
  • Markers per Card 1
  • Background Color Green
  • Legend Color White
  • Standards ASME (ANSI)
  • Legend Alpha Range A - C
  • Fits Pipe O.D. 1-1/2 - 2-3/8"
  • Marker Attachment Style Snap-On
  • Language English
  • Character Height 3/4"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list