Skip Content
PIPEMARKER 41779 CAUSTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 41779 CAUSTIC

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4020A
  • Mfr. Model # 4020A
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Pipe Marker
  • Height 13/16"
  • Material Coiled Printed Plastic Sheet
  • Width 13/16"
  • Legend Caustic
  • Markers per Card 1
  • Legend Color Black
  • Background Color Yellow
  • Standards ASME (ANSI)
  • Legend Alpha Range A - C
  • Marker Attachment Style Snap-On
  • Fits Pipe O.D. 3/4 - 1-3/8"
  • Character Height 1/2"
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list