Skip Content
PIPEMARKER 41722 MEDIUM PRESSURE ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 41722 MEDIUM PRESSURE ST

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4095D
  • Mfr. Model # 4095D
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Pipe Marker
  • Material Coiled Printed Plastic Sheet
  • Legend Medium Pressure Steam
  • Standards ASME (ANSI)
  • Legend Color Black
  • Background Color Yellow
  • Marker Attachment Style Snap-On
  • Legend Alpha Range L - O
  • Fits Pipe O.D. 4" - 6"
  • Height 2-13/16"
  • Width 2-13/16"
  • Language English
  • Character Height 1-1/4"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list