PIPEMARKER 41721 HIGH PRESSURE STEA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER 41721 HIGH PRESSURE STEA

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4077D
  • Mfr. Model # 4077-D
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Height 2-13/16"
  • Item Pipe Marker
  • Material Printed Plastic Sheet
  • Width 2-13/16"
  • Legend High Pressure Steam
  • Markers per Card 1
  • Background Color Yellow
  • Standards ASME (ANSI)
  • Legend Color Black
  • Fits Pipe O.D. 4" - 6"
  • Legend Alpha Range G - K
  • Marker Attachment Style Snap-On
  • Language English
  • Character Height 1-1/4"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list