Skip Content
PIPEMARKER 41702 COMPRESSED AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 41702 COMPRESSED AIR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4032D
  • Mfr. Model # 4032D
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Legend Compressed Air
  • Item Pipe Marker
  • Material Coiled Printed Plastic Sheet
  • Markers per Card 1
  • Legend Color Black
  • Legend Alpha Range A - C
  • Background Color Yellow
  • Standards ASME (ANSI)
  • Fits Pipe O.D. 4" - 6"
  • Marker Attachment Style Snap-On
  • Character Height 1-1/4"
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list