PIPEMARKER 41667 NATURAL GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER 41667 NATURAL GAS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4097C
  • Mfr. Model # 4097-C
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Legend Natural Gas
  • Material Coiled Printed Plastic Sheet
  • Markers per Card 1
  • Item Pipe Marker
  • Standards ASME (ANSI)
  • Legend Color Black
  • Fits Pipe O.D. 2-1/2" - 3-7/8"
  • Legend Alpha Range L - O
  • Background Color Yellow
  • Marker Attachment Style Snap-On
  • Width 2"
  • Height 2"
  • Language English
  • Character Height 1-1/4"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list