Skip Content
PIPEMARKER 41422 SULPHURIC ACID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 41422 SULPHURIC ACID

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4136A
  • Mfr. Model # 4136A
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Pipe Marker
  • Material Coiled Printed Plastic Sheet
  • Background Color Yellow
  • Standards ASME (ANSI)
  • Legend Sulfuric Acid
  • Legend Color Black
  • Fits Pipe O.D. 3/4 - 1-3/8"
  • Legend Alpha Range P - S
  • Marker Attachment Style Snap-On
  • Height 13/16"
  • Width 13/16"
  • Language English
  • Character Height 1-1/4"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list