Skip Content
PIPEMARKER 41417 DANGER ASBESTOS IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 41417 DANGER ASBESTOS IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4045D
  • Mfr. Model # 4045D
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Pipe Marker
  • Material Coiled Printed Plastic Sheet
  • Legend Danger Asbestos Insulation
  • Standards ASME (ANSI)
  • Background Color Yellow
  • Legend Alpha Range D - F
  • Legend Color Black
  • Fits Pipe O.D. 4" - 6"
  • Marker Attachment Style Snap-On
  • Language English
  • Character Height 1-1/4"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list