Skip Content
PIPEMARKER 41409 COOLING WATER RETU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 41409 COOLING WATER RETU

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4043G
  • Mfr. Model # 4043G
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Height 10"
  • Item Pipe Marker
  • Material Printed Plastic Sheet
  • Width 10"
  • Markers per Card 1
  • Legend Cooling Water Return
  • Background Color Green
  • Legend Color White
  • Legend Alpha Range A - C
  • Standards ASME (ANSI)
  • Fits Pipe O.D. 8 - 9-7/8"
  • Marker Attachment Style Strap-On
  • Language English
  • Character Height 2-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list