PIPEMARKER 41402 COOLING WATER SUPP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER 41402 COOLING WATER SUPP

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4044F
  • Mfr. Model # 4044-F
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 8"
  • Width 8"
  • Item Pipe Marker
  • Material Printed Plastic Sheet
  • Legend Cooling Water Supply
  • Fits Pipe O.D. 6 - 7-7/8"
  • Standards ASME (ANSI)
  • Legend Alpha Range A - C
  • Legend Color White
  • Background Color Green
  • Marker Attachment Style Strap-On
  • Language English
  • Character Height 1-1/4"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list