Skip Content
PIPEMARKER 41382 MED PRESSURE CONDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 41382 MED PRESSURE CONDE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4094D
  • Mfr. Model # 4094D
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Coiled Printed Plastic Sheet
  • Legend Med. Pressure Condensate
  • Background Color Yellow
  • Item Pipe Marker
  • Standards ASME (ANSI)
  • Legend Color Black
  • Legend Alpha Range L - O
  • Fits Pipe O.D. 4" - 6"
  • Marker Attachment Style Snap-On
  • Height 2-13/16"
  • Width 2-13/16"
  • Language English
  • Character Height 2-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list