Skip Content
PIPEMARKER 36252 MIXED GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 36252 MIXED GAS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7194-1
  • Mfr. Model # 7194-1
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Width 14"
  • Item Pipe Marker
  • Height 2-1/4"
  • Material Pressure Sensitive Vinyl
  • Legend Mixed Gas
  • Background Color Yellow
  • Markers per Card 1
  • Legend Color Black
  • Standards ASME (ANSI) A13.1
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Legend Alpha Range L - O
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list