Skip Content
PIPEMARKER 36224 HOT GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 36224 HOT GAS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7145-1
  • Mfr. Model # 7145-1
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Height 2-1/4"
  • Material Pressure Sensitive Vinyl
  • Item Pipe Marker
  • Width 14"
  • Legend Hot Gas
  • Markers per Card 1
  • Standards ASME (ANSI) A13.1
  • Background Color Yellow
  • Legend Color Black
  • Marker Attachment Style Self-Adhesive
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Legend Alpha Range G - K
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list